Miniature ball bearing SKF W 619/6, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
SKF Deep groove ball bearing W 619 Series
See technical informationReferences
SKF:W 619/6
Rubix:181A0023
Manufacturer :29785
EAN:7316570500615





Product details : SKF MINIATURE BEARING W 619/6
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x15x15 mm |
|---|---|
| Logistic Weight | 3,8 g |
| Inner diameter | 6 mm |
| Outer diameter | 15 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 63000 rpm |
Show UNSPSC/ECL@SS
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
- Usually arrives within 14 working days
