Miniature ball bearing FAG 684-2Z-HLC, Outer diameter: 9 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:684-2Z-HLC
Rubix:201A6329
Manufacturer :0554681440000
EAN:4012802480450

Product details : FAG 684-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 68..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 9 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 81000 rpm |
| Basic static load, radial - C0r | 226 N |
| Basic dynamic load, radial - Cr | 641 N |
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ 10 pieces
£ 50.28 incl. VAT
- Delivery usually within ( 7 ) days
