Deep groove ball bearing NTN 6332C3, Outer diameter: 340 mm | Width: 68 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6332C3
See technical informationSee documentsReferences
NTN:6332C3
Rubix:205A0643
EAN:4547359404234



Documents
Product details : NTN 6332C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x68 mm |
|---|---|
| Logistic Weight | 27215 g |
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 286000 N |
| Basic dynamic load, radial - Cr | 310000 N |
| Weight | 0.016 kg |
Show UNSPSC/ECL@SS
£ 1,216.96 excl. VAT
/ Each
£ 1,460.35 incl. VAT
- Delivery usually within ( 3 ) days
