Deep groove ball bearing NTN 62/32LLU/5K, Outer diameter: 65 mm | Width: 17 mm | Inner diameter: 32 mm
NTN - Deep Groove Ball Bearing - 62/32LLU/5K
See technical informationSee documentsReferences
NTN:62/32LLU/5K
Rubix:204A9367
EAN:4547359795820



Documents
Product details : NTN 62/32LLU/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x17 mm |
|---|---|
| Logistic Weight | 234 g |
| Inner diameter | 32 mm |
| Outer diameter | 65 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11600 N |
| Basic dynamic load, radial - Cr | 23000 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Delivery usually within ( 3 ) days
