NTN - Deep Groove Ball Bearing - 6200Z
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 30x30x9 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 23000 rpm |
Limit speed | 42000 rpm |
Basic static load, radial - C0r | 2390 N |
Basic dynamic load, radial - Cr | 5650 N |
Weight | 0.232 kg |
Usually arrives within 14 working days