Deep groove ball bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 540 mm |
Width | 82 mm |
Logistic Weight | 66200 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 540 mm |
Width | 82 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60..-M |
Cage | Brass |
Reference speed | 1530 rpm |
Limit speed | 1970 rpm |
Basic static load, radial - C0r | 740000 N |
Basic dynamic load, radial - Cr | 460000 N |
Usually arrives within 14 working days