Deep groove ball bearing NTN 6321ZZC3/5K, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
NTN - Deep Groove Ball Bearing - 6321ZZC3/5K
See technical informationSee documentsReferences
NTN:6321ZZC3/5K
Rubix:205A0612
EAN:4547359581676



Documents
Product details : NTN 6321ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x49 mm |
|---|---|
| Logistic Weight | 8190 g |
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 204000 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 289.99 excl. VAT
/ Each
£ 347.99 incl. VAT
- Delivery usually within ( 3 ) days
