Deep groove ball bearing NTN 6405ZZ/5K, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Radial contact ball bearing
See technical informationReferences
NTN:6405ZZ/5K
Rubix:205A0663
EAN:4547359584011



Product details : NTN 6405ZZ/5K DEEP GROOVE BALL BEARING
Single-row deep groove ball bearings are the most popular type of bearing. It is available in a wide range of sizes, with a large number of possible options: seals with deflectors or seals, presence of a snap ring, various clearances, several types of cages...
The high-tech brand:
The NTN brand offers you a wide range of deep groove ball bearings combining the best sealing, radial clearance and lubrication solutions for an optimum response to your business requirements.
The high-tech brand:
The NTN brand offers you a wide range of deep groove ball bearings combining the best sealing, radial clearance and lubrication solutions for an optimum response to your business requirements.
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Strengths
High-tech products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing proposal for every application. LLU's offer is the best performing on the market.
From miniature to giant.
A leading position in sealing performance: a sealing proposal for every application. LLU's offer is the best performing on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17500 N |
| Basic dynamic load, radial - Cr | 38500 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 22.85 excl. VAT
/ Each
£ 27.42 incl. VAT
- Delivery usually within ( 3 ) days
