Deep groove ball bearing SNR 6013NRZ, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
SNR - Deep Groove Ball Bearing - 6013.NRZ
See technical informationReferences
SNR:6013NRZ
Rubix:204A9099
Manufacturer :6013.NRZ
EAN:3413520116132



Product details : SNR 6013NRZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 7100 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Weight | 0.43 kg |
Show UNSPSC/ECL@SS
£ 31.73 excl. VAT
/ Each
£ 38.08 incl. VAT
- Delivery usually within ( 3 ) days
