Deep groove ball bearing NTN 6209LLUNR/2AS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6209LLUNR/2AS
See technical informationSee documentsReferences
NTN:6209LLUNR/2AS
Rubix:204A9688
EAN:4547359567007



Documents
Product details : NTN 6209LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 434 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 36000 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 27.42 excl. VAT
/ Each
£ 32.90 incl. VAT
- Delivery usually within ( 3 ) days
