Deep groove ball bearing 6205 Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 131 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6205 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 28000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14800 N |
Usually arrives within 14 working days