Deep groove ball bearing Timken ER18, Outer diameter: 62 mm | Width: 39.116 mm | Inner diameter: 28.575 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER18
Rubix:396A8663
EAN:0087796074620


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 39.116 mm |
Product details : TIMKEN ER18 INSERT BALL BEARING
Clamping bearing, B-type sealing disc on both sides of the bearing, snap ring, cylindrical outside diameter, set-screw fastening
Timken Fafnir ER18 insert deep-groove ball bearing (inch) with wide inner-ring design and set-screw locking - re-lubricatable, with Narrow-Shroud seal.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 39.116 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | er |
| Material | steel |
| Cage | nylon |
| Heat Stabilization | heat-stabilized nylon 6/6 retainers |
| Reaming diameter | 28.575 mm |
| Thickness | 22.167 mm |
| Basic static load, radial - C0r | 2530 N |
| Basic dynamic load, radial - Cr | 21534 N |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 36.23 excl. VAT
/ Each
£ 43.48 incl. VAT
- Usually arrives within 14 working days