Deep groove ball bearing FAG HC6309-C-2Z-L207-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing
See technical informationReferences
FAG:HC6309-C-2Z-L207-C3
Rubix:274A7637
Manufacturer :0899881910030
EAN:4064327744036

Product details : FAG HC6309-C-2Z-L207-C3 DEEP GROOVE BALL BEARING
Hybrid bearing, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | hc63..-c-2z |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 618.30 excl. VAT
/ Each
£ 741.96 incl. VAT
- Usually arrives within 14 working days
