NTN - Deep Groove Ball Bearing - 6005ZZNR/5K
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 47x47x12 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6000 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 5850 N |
Basic dynamic load, radial - Cr | 11200 N |
Weight | 0.032 kg |
Usually arrives within 14 working days