Deep groove ball bearing NTN 6403, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6403
See technical informationReferences
NTN:6403
Rubix:205A0654
EAN:4547359583939



Product details : NTN 6403 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 275 g |
| Inner diameter | 17 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Basic static load, radial - C0r | 10800 N |
| Basic dynamic load, radial - Cr | 25200 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 13.13 excl. VAT
/ Each
£ 15.76 incl. VAT
- Delivery usually within ( 3 ) days
