Deep groove ball bearing NTN 62201LLU/2AS, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
NTN - Deep Groove Ball Bearing - 62201LLU/2AS
See technical informationSee documentsReferences
NTN:62201LLU/2AS
Rubix:204A9940
EAN:4547359797428



Documents
Product details : NTN 62201LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x14 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 6100 N |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 3 ) days
