Deep Groove Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 42 mm |
Logistic Weight | 7942,6 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 42 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6034 |
Material | Bearing steel |
Reference speed | 5300 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 173000 N |
Basic dynamic load, radial - Cr | 168000 N |
Usually arrives within 14 working days