Deep groove ball bearing FAG 6003, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing
See technical informationReferences
FAG:6003
Rubix:158A5890
Manufacturer :0167170150000
EAN:4012801163521

Product details : FAG RADIAL BALL BEARING 6003
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60, single row, steel sheet metal cage
Strengths
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Applications
Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x26x26 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 60 |
| Material | steel |
| Reference speed | 20300 rpm |
| Limit speed | 31000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 6400 N |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- In stock: Next day delivery
