Miniature ball bearing NTN 626LLU/5K, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm

NTN - Deep Groove Ball Bearing - 626LLU/5K

See technical information

References

NTN:626LLU/5K
Rubix:205A0048
EAN:4547359376616
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : NTN 626LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x19x6 mm
Logistic Weight10 g
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series620
Materialsteel
Weight0.008 g
Basic static load, radial - C0r885 N
Basic dynamic load, radial - Cr2590 N
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
  • Delivery usually within ( 3 ) days