Miniature ball bearing FAG 6220-2RSR-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6220-2RSR-C3
Rubix:158A1689
Manufacturer :0167216750030
EAN:4026677049520

Product details : FAG 6220-2RSR-C3 SINGLE ROW DEEP GROOVE BALL BEARING
deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides
Deep groove ball bearing 62..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62..-2rsr |
| Precision | p0 (normal / abec 1) |
| Limit speed | 2140 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 160.62 excl. VAT
/ Each
£ 192.74 incl. VAT
- Delivery usually within ( 7 ) days
