Miniature ball bearing SKF 619/5-2Z, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:619/5-2Z
Rubix:81146371
Manufacturer :41718
EAN:7316577121813

Product details : SKF 619/5-2Z MINIATURE BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 13 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 619 |
| Material | steel |
| Limit speed | 50000 rpm |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- In stock: Next day delivery
