NTN - Deep Groove Ball Bearing - 609JX2LLBC3/5K
Inner diameter | 9 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 24x24x7 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 9 mm |
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 600 |
Material | Steel |
Cage | Steel |
Weight | 5.05 kg |
Basic static load, radial - C0r | 1450 N |
Basic dynamic load, radial - Cr | 3750 N |
Usually arrives within 14 working days