Miniature ball bearing FAG 626-2Z-C3-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:626-2Z-C3
FAG:626-2Z-C3-HLN
Rubix:244A3968
Manufacturer :0622519450030
EAN:4012802406023

Product details : FAG 626-2Z-C3-HLN 0622519450030 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62..-2z |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Limit speed | 45000 rpm |
| Basic static load, radial - C0r | 1053 N |
| Basic dynamic load, radial - Cr | 2614 N |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ 10 pieces
£ 23.88 incl. VAT
- Delivery usually within ( 7 ) days
