SKF Deep groove ball bearing 629 Series
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x26x26 mm |
---|---|
Logistic Weight | 19,1 g |
Inner diameter | 9 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 62 |
Material | bearing steel |
Cage | steel |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days