SKF Deep groove ball bearing 6016 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Logistic Weight | 870 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6016 |
Material | Bearing steel |
Limit speed | 2900 rpm |
Usually arrives within 14 working days