SKF Deep groove ball bearing 6303 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistic Weight | 84 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 38000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 11900 N |
In stock: Next day delivery