Deep groove ball bearing NTN 6302ZZC3/5K, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6302ZZC3/5K
See technical informationSee documentsReferences
NTN:6302ZZC3/5K
Rubix:205A0153
EAN:4547359011203



Documents
Product details : NTN 6302ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x13 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5450 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.019 kg |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Delivery usually within ( 3 ) days
