Deep groove ball bearing NTN 6303ZZC4/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm

NTN - Deep Groove Ball Bearing - 6303ZZC4/5K

See technical informationSee documents

References

NTN:6303ZZC4/5K
Rubix:205A0176
EAN:4547359384192
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Documents

Product details : NTN 6303ZZC4/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x14 mm
Logistic Weight122 g
Inner diameter17 mm
Outer diameter47 mm
Width14 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r6550 N
Basic dynamic load, radial - Cr15000 N
Weight0.006 kg
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories