Deep groove ball bearing NTN 6016LLB/2AS, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm

NTN - Deep Groove Ball Bearing - 6000LLBC3/5K

See technical informationSee documents

References

NTN:6016LLB/2AS
Rubix:204A9152
EAN:4547359004182
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter125 mm
Width22 mm
See all Specifications

Documents

Product details : NTN 6016LLB/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x22 mm
Logistic Weight890 g
Inner diameter80 mm
Outer diameter125 mm
Width22 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r40000 N
Basic dynamic load, radial - Cr53000 N
Weight1.4 kg
£ 37.88 excl. VAT
/ Each
£ 45.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories