NTN - Deep Groove Ball Bearing - 6214Z
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 125x125x24 mm |
---|---|
Logistic Weight | 1080 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 85000 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 69000 N |
Weight | 0.128 kg |
Usually arrives within 14 working days