Deep groove ball bearing NTN 6305LLUCM/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6305LLUCM/5K
See technical informationReferences
NTN:6305LLUCM/5K
Rubix:394A6378
EAN:4547359005424



Product details : NTN 6305LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- Delivery usually within ( 3 ) days
