NTN - Deep Groove Ball Bearing - 6305NC3
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 62x62x17 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 23500 N |
Weight | 0.36 kg |
Usually arrives within 14 working days