Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x72x72 mm |
---|---|
Logistic Weight | 135 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619..-2RZ |
Material | Bearing steel |
Reference speed | 19000 rpm |
Limit speed | 9500 rpm |
In stock: Next day delivery