6203
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 65,8 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | two metal shields |
Bearing Clearance | c2 |
Usually arrives within 14 working days