Deep groove ball bearing NTN 6205ZZCM/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

NTN - Deep Groove Ball Bearing - 6310ZZCM/5K

See technical informationSee documents

References

NTN:6205ZZCM/5K
Rubix:104A3527
EAN:4547359004601
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : NTN 6205ZZCM/5K DEEP GROOVE BALL BEARING


NTN - Deep Groove Ball Bearing - 6310ZZCM/5K

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancecm
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r7850 N
Basic dynamic load, radial - Cr15500 N
Weight0.128 kg
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories