SNR - Deep Groove Ball Bearing - 6221
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 190x190x36 mm |
---|---|
Logistic Weight | 3858 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 4700 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 132000 N |
Weight | 3.75 kg |
Usually arrives within 14 working days