Deep groove ball bearing NTN 6309ZZCM/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
See technical informationSee documentsReferences
NTN:6309ZZCM/5K
Rubix:206A3953
EAN:4547359005608



Documents
Product details : NTN 6309ZZCM/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x30 mm |
|---|---|
| Logistic Weight | 707 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 58500 N |
| Weight | 12.4 kg |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- Delivery usually within ( 3 ) days
