Deep groove ball bearing NTN 6315LLBC3/5K, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6315LLBC3/5K
See technical informationSee documentsReferences
NTN:6315LLBC3/5K
Rubix:205A0523
EAN:4547359579659



Documents
Product details : NTN 6315LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3135 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 126000 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 86.31 excl. VAT
/ Each
£ 103.57 incl. VAT
- Delivery usually within ( 3 ) days
