Deep groove ball bearing NTN 6316C4, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6316C4
See technical informationSee documentsReferences
NTN:6316C4
Rubix:205A0534
EAN:4547359400809



Documents
Product details : NTN 6316C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 3700 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 136000 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 109.64 excl. VAT
/ Each
£ 131.57 incl. VAT
- Delivery usually within ( 3 ) days
