NTN - Deep Groove Ball Bearing - 6316L1
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 170x170x39 mm |
---|---|
Logistic Weight | 4380 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 123000 N |
Weight | 1.15 kg |
Usually arrives within 14 working days