NTN - Deep Groove Ball Bearing - 6405
Inner diameter | 25 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 80x80x21 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 25 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6400 |
Cage | Steel |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 38500 N |
Weight | 0.155 kg |
Usually arrives within 14 working days