Deep groove ball bearing NTN 63208LLU/2AS, Outer diameter: 80 mm | Width: 30.162 mm | Inner diameter: 40 mm

NTN - Deep Groove Ball Bearing - 63206LLU/2AS

See technical informationSee documents

References

NTN:63208LLU/2AS
Rubix:205A0595
EAN:4547359581461
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width30.162 mm
See all Specifications

Documents

Product details : NTN 63208LLU/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x30,2 mm
Logistic Weight620 g
Inner diameter40 mm
Outer diameter80 mm
Width30.162 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series63200
Materialsteel
Cagesteel
Basic static load, radial - C0r17800 N
Basic dynamic load, radial - Cr29100 N
Weight0.033 kg
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories