Deep groove ball bearing SNR 6314C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6314C3
Rubix:103A8490
EAN:3413520151737



Documents
Product details : SNR 6314C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2514 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 6100 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 68200 N |
| Basic dynamic load, radial - Cr | 104000 N |
| Weight | 2.566 kg |
Show UNSPSC/ECL@SS
£ 52.19 excl. VAT
/ Each
£ 62.63 incl. VAT
- Delivery usually within ( 3 ) days
