Deep groove ball bearing NTN 6322ZZ/2AS, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
NTN - Deep Groove Ball Bearing - 6322ZZ/2AS
See technical informationSee documentsReferences
NTN:6322ZZ/2AS
Rubix:205A0620
EAN:4547359403442



Documents
Product details : NTN 6322ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 9860 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 227000 N |
| Weight | 0.649 kg |
Show UNSPSC/ECL@SS
£ 365.03 excl. VAT
/ Each
£ 438.04 incl. VAT
- Delivery usually within ( 3 ) days
