Deep groove ball bearing SKF 6203-RSH/C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Rigid ball bearings
See technical informationReferences
SKF:6203-RSH/C3
Rubix:266A6367
Manufacturer :166116
EAN:7316571856322

Product details : SKF 6203-RSH/C3 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF-brand deep groove ball bearing offers a versatile solution for supporting radial and axial loads in both directions. Featuring a single rubber seal, it provides reliable protection against dust and moisture on the sealed side, while allowing ventilation on the unsealed side. Its increased internal radial clearance (C3) allows for high speeds with reduced friction, making it an ideal choice for applications requiring long-lasting high-speed performance.
Features:
This bearing is designed to withstand heavy radial loads as well as moderate axial loads, thanks to its sheet steel construction, which offers good resistance to continuous loads. The single rubber seal provides partial protection against contaminants. The increased C3 clearance, meanwhile, minimizes internal friction, enabling stable performance at high speeds. This bearing also features enhanced heat dissipation capacity thanks to its open design and good resistance to vibrations.
Maintenance:
This SKF deep groove ball bearing is designed to minimize maintenance requirements. The single rubber seal provides effective protection for the sealed side against contaminants, such as dust and moisture, and limits the risk of lubricant leakage. Thanks to its increased clearance, it reduces internal friction, ensuring stable and reliable performance over long periods, even in demanding operating environments. However, a regular maintenance program is recommended to extend its service life. This includes monitoring noise levels, operating temperature, and overall condition, as well as checking and replenishing the lubricant level as needed. It is best to periodically inspect the integrity of the rubber seal to ensure optimal sealing. During maintenance operations, it is essential to maintain a clean environment to prevent contamination.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- C3 internal radial clearance for improved high-speed performance;
- Single rubber seal providing protection against dust and moisture on one side;
- Low-friction design to reduce energy losses;
- Sheet steel construction for good resistance to moderate radial and axial loads;
- Easy to install, ideal for a variety of industrial applications.
Applications:
This SKF deep groove ball bearing is particularly well-suited for applications such as electric motors, pumps, fans, and machine tools operating at high speeds. It is perfectly suited for environments where heat dissipation is critical, such as ventilation systems and industrial equipment handling high radial loads. Furthermore, its design allows for effective use in demanding environments where vibration levels must be minimized.
Features:
This bearing is designed to withstand heavy radial loads as well as moderate axial loads, thanks to its sheet steel construction, which offers good resistance to continuous loads. The single rubber seal provides partial protection against contaminants. The increased C3 clearance, meanwhile, minimizes internal friction, enabling stable performance at high speeds. This bearing also features enhanced heat dissipation capacity thanks to its open design and good resistance to vibrations.
Maintenance:
This SKF deep groove ball bearing is designed to minimize maintenance requirements. The single rubber seal provides effective protection for the sealed side against contaminants, such as dust and moisture, and limits the risk of lubricant leakage. Thanks to its increased clearance, it reduces internal friction, ensuring stable and reliable performance over long periods, even in demanding operating environments. However, a regular maintenance program is recommended to extend its service life. This includes monitoring noise levels, operating temperature, and overall condition, as well as checking and replenishing the lubricant level as needed. It is best to periodically inspect the integrity of the rubber seal to ensure optimal sealing. During maintenance operations, it is essential to maintain a clean environment to prevent contamination.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- C3 internal radial clearance for improved high-speed performance;
- Single rubber seal providing protection against dust and moisture on one side;
- Low-friction design to reduce energy losses;
- Sheet steel construction for good resistance to moderate radial and axial loads;
- Easy to install, ideal for a variety of industrial applications.
Applications:
This SKF deep groove ball bearing is particularly well-suited for applications such as electric motors, pumps, fans, and machine tools operating at high speeds. It is perfectly suited for environments where heat dissipation is critical, such as ventilation systems and industrial equipment handling high radial loads. Furthermore, its design allows for effective use in demanding environments where vibration levels must be minimized.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 62,8 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9950 N |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Delivery usually within ( 3 ) days
