Deep groove ball bearing NTN 6315CM, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing, radial contact, pressed steel cage, open
See technical informationReferences
NTN:6315CM
Rubix:206A4017
EAN:4547359005813



Product details : NTN 6315CM DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide range of dimensions and comes in a large number of possible options: sealing options with shields or seals, presence of a snap ring, various internal clearances, several types of cages...
Strengths
High-tech products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cm |
| Cage | steel |
| Weight | 3020 kg |
Show UNSPSC/ECL@SS
£ 64.76 excl. VAT
/ Each
£ 77.71 incl. VAT
- Delivery usually within ( 3 ) days
