Deep groove ball bearing SNR 6214EEC3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6214.EEC3
See technical informationReferences
SNR:6214EEC3
Rubix:204A9833
Manufacturer :6214EEC3
EAN:3413520137595



Product details : SNR 6214EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 44100 N |
| Basic dynamic load, radial - Cr | 61900 N |
| Weight | 1.055 kg |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Delivery usually within ( 3 ) days
