Deep Groove Ball Bearing
Inner diameter | 23 mm |
---|---|
Outer diameter | 50 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x50x50 mm |
---|---|
Logistic Weight | 111,5 g |
Inner diameter | 23 mm |
Outer diameter | 50 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 62 |
Material | bearing steel |
Usually arrives within 14 working days