Deep groove ball bearing FAG 6076-M-C3, Outer diameter: 560 mm | Width: 82 mm | Inner diameter: 380 mm
Deep groove ball bearing
See technical informationReferences
FAG:6076-M-C3
Rubix:274A6706
Manufacturer :0190960030030
EAN:4012801538268

Product details : FAG 6076-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 68800 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 560 mm |
| Width | 82 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 60..-m |
| Cage | brass |
| Reference speed | 1470 rpm |
| Limit speed | 1910 rpm |
| Basic static load, radial - C0r | 750000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 4,847.60 excl. VAT
/ Each
£ 5,817.12 incl. VAT
- Usually arrives within 14 working days
