Deep groove ball bearing NTN 6415, Outer diameter: 190 mm | Width: 45 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6415
See technical informationReferences
NTN:6415
Rubix:205A0699
EAN:4547359584387



Product details : NTN 6415 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x45 mm |
|---|---|
| Logistic Weight | 6000 g |
| Inner diameter | 75 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Basic static load, radial - C0r | 99000 N |
| Basic dynamic load, radial - Cr | 152000 N |
| Weight | 5.72 kg |
Show UNSPSC/ECL@SS
£ 202.13 excl. VAT
/ Each
£ 242.56 incl. VAT
- Delivery usually within ( 3 ) days
